RS PRO Electric cylinder RS Pro 42DBL10C2U

Sebelum PPN:
Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Load = 100N Maximum Stroke Length = 61mm Drive Type = Stepper Input Voltage = 12V dc Motor Technology = Stepper Motor Motor Power = 10W Series = 42DBL10C2U Miniature Linear Actuator. Non-Captive Linear Actuator. It has a long stroke length and produces up to 128 oz of straight thrust on a 26 mm frame size. The step angle is 7.5°. Excellent positional resolution is achieved when combined with an optional 0.0005 inch pitch lead screw. Features and Benefits Small but highly continuous linear output Digital control - easy to use with microprocessors Cost effective - compact design, low installation cost Maintenance free - no brushes to replace Single pole wound and Bipolar winding options Captive and non-captive designs Long life - ball bearing design Product application information Medical pipette motors Damper actuation Plap actuation Printers and copiers Switching systems

Ulasan Produk

Tidak ada ulasan