RS PRO Digital panel multifunction meter RS Pro LED Alpha 10 series

Sebelum PPN:
Rp2.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Characteristic Measurements = AC Current, AC Voltage, Frequency, Time, RPM Display Type = LED Cutout Height = 92mm Cutout Width = 92mm Number of Digits = 4 Digit Height = 20mm Minimum Temperature = -20°C Maximum Temperature = +70°C Meter Type = Digital 4-digit 3-line / 1-line digital multifunction meter. A single RS Pro digital panel meter can measure critical electrical parameters for 3-phase 4-wire and 3-phase 3-wire networks. , eliminates the need for multiple analog panel meters. Measure electrical parameters such as AC voltage, AC current and frequency. Features and Benefits 1-line or 3-line (depending on model) 4-digit ultra-bright LED display Self-clicking for quick and easy panel mounting True RMS measurement Limit switch (optional for 3-line display only) CT/PT ratio in the field 1 A / 5 A current selectable on secondary side of current transformer (CT) 100 -> 500 VLL selectable on secondary side of transformer (PT) User selectable 3-phase 4-wire / 3-phase 3-wire/single-phase networks Wide range of auxiliary power supplies for currents of 40-300 V ac/dc or 12-48 V dc Minimum/maximum storage RPM, run time, on time, and interrupt number measurements and Display Load manager showing percentage of system current (only available on 1-line models)

Ulasan Produk

Tidak ada ulasan