RS PRO Digital counter RS Pro LED Panel mounting RS Pro series

Sebelum PPN:
Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply Voltage = 24 V Count Mode = Seconds Display Type = LED Input Type = Transistor Connection Type = Flying Lead Reset Method = Automatic, Manual Number of Digits = 6 Mounting Type = Panel Mount Output/Interface = Relay Count Direction = Down, Increment , up digit height = 8 mm, 13.2 mm Max count frequency = 20kHz Display range = 0 to 99.99 Cutout height = 96mm GOST-R and CE certified. 96 x 48 programmable counter - single set. A single set programmable counter designed to The 96 x 48 mm installation dimensions make the counter versatile both in terms of installation and function. Features and Benefits 6-digit LED display Membrane buttons for set, reset, direction and input 24 V and 230 V options available NEMA 4X protection (IP65 front, IP20 rear) SPST output relay rated 5 A @ 250 V (resistive load) ) Supports NPN/PNP operation Inputs to sensors and encoders for capacitance and proximity INC, DEC, INC/INC, INC/DEC, up/down, x1/x2/x4 count, with phase shift characteristics Manual and automatic reset option. Suitable for: Machining of glass, marble, plastic, sheet iron, textiles Filling systems Quality control roller equipment Packaging machines Measuring automation

Ulasan Produk

Tidak ada ulasan