RS PRO Digital Counter RS Pro Digital Panel Mount RS Pro Series

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply Voltage = 12 V dc Count Mode = Pulse Display Type = Digital Input Type = Voltage Connection Type = Terminal Strip Reset Method = Manual Number of Digits = 6 Mounting Type = Panel Mount Digit Height = 4 mm Maximum Count Frequency = 10Hz Cutout Height = 25.7mm 6 Digit Electromechanical Impulse Counter. RS Pro electromechanical impulse counters are small in size, ideal for space constrained applications and suitable for panel mounting. 6 digits (4.0 mm) Compact and robust design Available in resettable and non-resettable models Three mounting options: panel, bale and base Push button quick reset High precision and High reliability; no lubrication or maintenance required; lockable reset button option; wide supply voltage range; IP30 protection.

Ulasan Produk

Tidak ada ulasan