RS PRO DC motor RS Pro brush 24V

Sebelum PPN:
Rp8.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply Voltage = 24 V dc DC Motor Type = Brush Power Capacity = 20 W Output Speed = 5300 rpm Maximum Output Torque = 8.1 Ncm Length = 450mm Width = 40mm Dimensions = 40 (diameter) x 450 mm Core Construction = Iron core 40 mm motor The has 450 mm long flying leads and the 54 mm motor has 7=4.8 mm Faston terminals. 40 and 54 mm diameter iron core motors. Due to their low inductance, these motors have low RFI emission levels and extend the service life of the motor brushes. This motor has a curved laminate lamination construction for low cogging and excellent high-speed control All-metal motor housing provides excellent heat dissipation and RFI shielding. -7819 , ; 235-7847 235-7847 , ; 235-7869 235-7869 for counterclockwise rotation

Ulasan Produk

Tidak ada ulasan