RS PRO DC motor RS Pro brush

Sebelum PPN:
Rp689.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply Voltage = 6 V DC Motor Type = Brush Power Capacity = 0.58 W Output Speed = 13500 rpm Shaft Diameter = 2.5mm Maximum Output Torque = 3.9 gcm Length = 15.1mm Width = 12mm Depth = 10mm Dimensions = 15.1 x 12 x 10 mm Allowable Current = 320 mA Core Construction = Metal 12 mm Sub-Miniature DC Motor - 951D Series. Designed for industrial applications where rugged construction is important. Superior materials with high quality construction ensure high durability 12 mm sub-miniature spur gearmotor Bronze output bearing Operating temperature range: -10 to +60 °C

Ulasan Produk

Tidak ada ulasan