RS PRO DC motor RS Pro

Sebelum PPN:
Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Power Supply Voltage = 6-> 15 V Allowable Input = 7.98 W Output Speed = 41 rpm Shaft Diameter = 6mm Maximum Output Torque = 78.4 gcm Length = 80.5mm Width = 32 (Dia.)mm Dimensions = 32(Dia) x 80.5 mm Allowable Current Rating = 990 mA Core Construction = Metal 32 mm Planet Gearmotor - 940D Series. Designed for industrial applications where rugged construction is critical. Superior materials with high quality construction for use in environments requiring high durability Yes 32 mm planet gear motor Sleeve output bearing Metal housing material

Ulasan Produk

Tidak ada ulasan