RS PRO DC gear motor RS Pro 190 rpm

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output Speed = 190 rpm Supply Voltage = 24 V dc Maximum Output Torque = 100 mNm Shaft Diameter = 5mm Gearhead Type = Spur Length = 57.8mm Width = 27.7mm Core Construction = 33mm Iron Core 12 / 24 Vdc Geared Motor: IG33. For applications such as vending machines, magnetic card readers, printer mechanisms, actuators and coin control systems of all kinds Suitable for all metal gearheads with sintered iron gears mounted on hardened steel shafts Sintered for output shafts Uses bronze bearings 5-pole armature that prevents VDR

Ulasan Produk

Tidak ada ulasan