RS PRO DC gear motor RS Pro 137 rpm 951D series

Sebelum PPN:
Rp629.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output Speed = 137 rpm Power Supply Voltage = 3 V, 1.5 -> 3 V dc Maximum Output Torque = 337 gcm DC Motor Type = Brush Shaft Diameter = 3mm Allowable Power = 0.58 W Gearhead Type = Spur Length = 24.3mm Width = 12mm Depth = 12mm Dimensions = 29.25 x 10 x 12 mm Allowable Current = 320 mA Core Construction = Metal Series = 951D 12 mm Subminiature DC Motor - 951D Series. Designed for industrial applications where robust construction is important. High quality 12 mm sub-miniature spur gearmotor Bronze output bearing Operating temperature range: -10 to +60 °C

Ulasan Produk

Tidak ada ulasan