RS PRO 800 piece crimp terminal kit with tool

Sebelum PPN:
Rp6.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Connector Type = Insulated Terminal Kit Contents = Butt Splice, Small Ratchet Tool, Crimp Tool, Female Receptacle, Pin, Ring, Spade RS Pro Insulated Crimp Terminal Kit (800 pcs) with Hand Crimp Tool. Includes 800 of the most widely used insulated crimp terminals and crimp tools to meet a variety of termination and splicing requirements. The kit contains various insulating rings, spades, pins, receptacles and splice terminals. The terminals are made of high conductivity copper or brass with a tin-plated finish for excellent corrosion resistance. Color coded vinyl or PC sleeving for wire size identification, insulation and wire support. Designed specifically for crimping insulated terminals with wire sizes ranging from 0.25 to 6 mm² , this compact crimping tool uses a precision jaw and ratchet mechanism to provide a complete crimp cycle. This insulated crimp terminal kit comes in a sturdy plastic box with convenient compartments and an integrated carrying handle. FEATURES AND BENEFITS 800 terminals in a wide range of popular types and sizes Colored terminal sleeves identify insulation and wire sizes Crimping tool with wire size range from 0.25 to ⁶ mm2 Rugged plastic carrying case Equipped with a compartment and integrated handle. Product Application Information. This crimping tool kit includes insulation crimps and splices for wire termination and splicing in a wide variety of applications. Applications include consumer electronics, automotive, control board wiring, electronics manufacturing, industrial control systems, power supplies, industrial machinery, and communications equipment. Convenient, organized storage Rugged design with carrying handle for portability 800 insulated terminals in a wide range of styles and sizes Compact ratcheting crimp tool included

Ulasan Produk

Tidak ada ulasan