RS PRO 1.5 A @ 30 V dc RS Pro Touch switch Push button Latch NO Green, Red IP68 Brass 5 → 30V dc

Sebelum PPN:
Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch Type = Push Button Switch Action = Latching Switch Function = NO Minimum Input Voltage = 5V dc Maximum Input Voltage = 30V dc Illumination = Yes LED Color = Green, Red IP Rating = IP68 Contact Material = Brass Current Rating = 1.5 A @ 30 V dc 19 mm touch switches (IP68). RS touch switches available in a variety of color and lighting options. The switch's auto-calibration feature responds to environmental changes. Ideal for food and medical industries where gloved hands operate switches. The impact resistance of the plastic parts on the switch face (PC) guarantees an IK02 class and the parts with a metal face guarantee an IK10 class. Wire length: 300 mm Electrical life: 1000000 cycles (at full load) UV resistance: UVA / UVB

Ulasan Produk

Tidak ada ulasan