MIDORI ANZEN α liner helmet SC-LM RA α

Sebelum PPN:
Rp719.900
Spesifikasi
Cap BodyFRP resin
Head Circumference (cm)55~62
Mass (g)360
Purpose of HelmetFor flying and falling objects, for crash protection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
With shock-absorbing α liner, RA band, M-type one-touch chin band, safety mechanism, national certification
By improving the material, the volume of the shock absorbing liner has been reduced by about 33% compared to the conventional product.
While maintaining high safety, the internal space of the helmet has expanded and ventilation efficiency has improved.
The weight has been reduced by 50g while maintaining the safety performance. (Compared to the manufacturer)
The detachment prevention mechanism prevents the detachment and slippage due to impact from the front and back.
RA band specifications that are easy to size and fit perfectly on the head.
Use
Protection in case of flying / falling objects / crash

Ulasan Produk

Tidak ada ulasan