MIDORI ANZEN α liner helmet SC-12PCL RA α

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cap BodyPolycarbonate resin
Head Circumference (cm)55~62
Mass (g)440
Purpose of HelmetFor flying / falling objects, crash protection, electricity

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Regular self-inspection is required when using for electricity.
Feature
Specification
With shock-absorbing α liner, RA band, M-type one-touch chin band, safety mechanism, national certification
By improving the material, the volume of the shock absorbing liner has been reduced by about 33% compared to the conventional product.
While maintaining high safety, the internal space of the helmet has expanded and ventilation efficiency has improved.
The clear visor ensures upward visibility and reduces accidents and stress caused by poor visibility.
The powerful and sharp rib shape that wraps around from the head to the side improves the strength balance of the cap body and disperses the impact.
It is a occipital protection shape.
The detachment prevention mechanism prevents the helmet from coming off and slipping due to impact from the front and back.
RA band specifications that are easy to size and fit perfectly on the head.
Use
For flying / falling objects / crash protection / electrical / electrical insulation (working voltage 7000V or less)

Ulasan Produk

Tidak ada ulasan