Tsuyoron (Fujii Electric) ZERO-G Harness MG

Sebelum PPN:
Rp6.699.900
Spesifikasi
Back TypeHorizontal type
Belt Width (mm)45
Body BeltNone (sold separately)
Chest Belt Width (mm)28 (one-touch buckle)
Included AccessoriesBack pad
Mass (g)about 1,845
Maximum Working Mass (kg)130
Thigh BuckleOne-touch buckle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Work positioning equipment cannot be used together.
Feature
Achieving weightless comfort! A new flagship model that enables 3 ZEROs. The Free Joint mechanism (lumbar movable metal fittings) is designed so that you don't feel stiff during bending and stretching exercises. Wearability is improved by adopting a supple seatbelt-like belt and bad standard equipment. Reduces loosening of the belt during continuous use. You can easily adjust the length of the belt until it is fixed with a belt loop. Reliable design that prevents the chest belt from sagging during work. Utilizing the wasted space around the waist to improve storage. Mounting part width 64mm Model number: Compatible with items below the multi-tool holder. Equipped with a hook hanger on the back pad. There is no need to attach a separate hook hanger to the belt. *Equipped as standard on the HG-MG type. Supports up to 130kg.

Ulasan Produk

Tidak ada ulasan