Tsuyoron (Fujii Electric) Work positioning equipment TSUYOLiTE-D

Sebelum PPN:
Rp7.399.900 - Rp7.499.900
Spesifikasi
Belt Width (mm)45 (torso belt), 100 (auxiliary belt)
HookFS-101-2
Lanyard, Diameter (mm)16
Lanyard, Length (mm)2100
MethodThree strikes with red core
TypeStraight / Aluminum, Straight / D-ring x 2, V-angle ring x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The highest quality pole safety belt (work positioning equipment).
Easy-to-grip hook with researched palm structure and aluminum buckle for weight reduction
The combination of a 100 mm wide auxiliary belt creates an ideal safety belt that can withstand long hours of aerial work.
While inheriting the basic configuration of the belt, rope, telescopic adjuster, and hook, the material has made amazing progress.
Combined with advanced processing technology, it is a safety belt with light weight, toughness, and high durability.

Ulasan Produk

Tidak ada ulasan