Tsuyoron (Fujii Electric) Work Positioning Equipment Pole Safety Belt (Lightweight)

Sebelum PPN:
Rp4.499.900
Spesifikasi
BuckleAluminum slide buckle
Dimensions, Width W x Length L (mm)[Waist belt] 45 x 1100 [Auxiliary belt] 100 x 600
SizeS
Waist Belt Length (mm)1100
Waist Belt Width (mm)45
Waist Size (cm)85~95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Please be sure to read the instruction manual before use.
Feature
This is a replacement belt for pole-mounted safety harnesses.
It can be connected to a lightweight buckle-type waist belt lanyard and used as a fall arrest device.
Use
For pole work

Ulasan Produk

Tidak ada ulasan