MIDORI ANZEN Women's FRP helmet LSC-11F α

Sebelum PPN:
Rp859.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)271x217x159
Head Circumference (cm)51~60
Mass (g)370
MaterialFRP
Purpose of HelmetFor flying and falling objects, for crash protection
Shock ResistanceWith shock absorbing liner
TypeAmerican

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Be sure to read the instruction manual to the end before use.
* Incorrect use may lead to a serious accident.
Feature
Specification
Vertically adjustable headband, M-type one-touch chin band, safety mechanism, national certification
A helmet with excellent heat resistance and chemical resistance.
A helmet designed based on the statistics of female head size.
By reducing the size of the cap, it fits well even for women with small heads.
With a shape that expands the space at the rear, even people with long hair can wear it neatly.
The height of the headband can be adjusted in 3 steps according to the position of the knot of the hair, and the tied hair can be put out.
Compared to the standard type of the same type, it is lighter and reduces the burden on the neck and body when worn.
Equipped with a shock absorbing liner with excellent breathability to reduce stuffiness on the head.
Japan Breast Cancer Pink Ribbon Campaign target product.
Use
For protection against flying, falling objects, and crashes.

Ulasan Produk

Tidak ada ulasan