MIDORI ANZEN Two-piece lanyard with constant retractable and retractable function Retractable 1.6 MHLYS-RCRNEX-56DJMR series

Sebelum PPN:
Rp5.699.900 - Rp6.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Approximate weight: 1,355g *Retractable lanyard: Width 17mm x Length approx. 1600mm *Extendable lanyard: Width 28mm x Length 1050-1150mm (retracted) / Approx. 1550mm (extended) *Standard: Type 1 shock absorber
This is a two-way lanyard with a constant winding and a retractable type. The length of the retractable lanyard is approximately 1.6m. The strap is always under winding tension, and combined with the locking mechanism, this lanyard is designed to minimize the fall distance. When not in use, it shrinks to a short length, reducing the risk of getting caught when moving.

Ulasan Produk

Tidak ada ulasan