TOYO LINT FREE TriApex Cleanwear Comfortable Cool Outerwear

Sebelum PPN:
Rp1.099.900 - Rp1.399.900
Spesifikasi
ColorWhite
Fabric PerformancePerspiration and quick drying
Mix Rate (%)100% polyester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Please clean according to the environment before use. *Jacket only. Pants and other items are sold separately.
Feature
Outerwear for clean rooms made of comfortable cool material with excellent sweat absorption and quick-drying properties. The fastener adopts a semi-automatic slider.
Prevents breakage of the handle during washing and drying, making it easier to undress.
Raglan sleeves for easy movement of shoulders and arms. By slimming the shape of the sleeve, it does not become loose and has excellent workability.
The back is designed with a bias cut pattern for ease of movement.
The cuffs are double milled to prevent body hair from falling inside the clothes.
The hem of the jacket has a double structure, and the inner hem is tucked into the pants to prevent foreign matter such as body hair from falling.
Use
For clean rooms (semiconductors, precision equipment, pharmaceuticals, foods, etc.), measures against foreign matter contamination

Ulasan Produk

Tidak ada ulasan