DIC PLASTIC Transparent visor helmet with shield AP11EVO-CS KP AP11EVO-CS-HA6-KP series

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number68-1410-85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Hat color: White *Visor color: Orange *Shield color: Clear *Head circumference (cm): 54-62 *Impact absorbing liner: Yes *Type: None *Ventilation holes: Yes *Includes impact absorbing liner *Regular self-inspection is required for electrical use. *Material/Finish: Hat body: PC resin, Visor: PC resin, Shield surface: PC resin *Code number: 120-0446
The adjustable angle adjuster now features a locking mechanism. By fixing it in a comfortable position, it provides a better grip and stability. It also has a large built-in shield. For electrical insulation (operating voltage 7000V or less).

Ulasan Produk

Tidak ada ulasan