Tanizawa Seisakusho Tough Light Retractable/Extendable (1600mm) 2-Hook Lanyard

Sebelum PPN:
Rp5.899.900
Spesifikasi
Drop Distance (m)3.5~4.4/4.4
LanyardType 1
Lanyard, Length (mm)700~1600/1100~1600
Mass (kg)1.15
Maximum Working Mass (kg)130
Type of Shock AbsorberFirst kind

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Do not use a product that has been subjected to a major impact, even if there is no visible change in appearance. *Please be sure to check the instruction manual before use.
Feature
This lightweight retractable lanyard is a two-way retractable lanyard for full harnesses. One side of the retractable lanyard features a retractable locking function, while the other side is equipped with a lightweight retractable lanyard. The retractor features Tanizawa's original speed lock mechanism, which locks quickly and minimizes the fall distance. The swivel loop effectively prevents the lanyard from twisting. With a usable weight of 130 kg, it can be used by a wide range of users, including those with heavy weights and those working with a lot of equipment. The retractable lanyard is 1600 mm long.

Ulasan Produk

Tidak ada ulasan