Tanizawa Seisakusho Tough Light Retractable Lanyard

Sebelum PPN:
Rp3.199.900
Spesifikasi
Drop Distance (m)4.4
LanyardType 1
Lanyard, Length (mm)1100~1600
Mass (g)590
Maximum Working Mass (kg)130
Type of Shock AbsorberFirst kind

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Do not use a product that has been subjected to a major impact, even if there is no visible change in appearance. *Please be sure to check the instruction manual before use.
Feature
This lightweight, retractable lanyard for full harnesses comes with a swivel loop, which helps prevent twisting. Its usable weight is 130 kg, making it suitable for a wide range of users, including those carrying heavy equipment. The lanyard length is 1600 mm.

Ulasan Produk

Tidak ada ulasan