Tsuyoron (Fujii Electric) Torso belt-type equipment for crash prevention One-hand retra (one-touch buckle, lightweight hook)

Sebelum PPN:
Rp3.099.900 - Rp3.699.900
Spesifikasi
Belt Width (mm)50
Buckle(Torso belt) One-touch buckle
HookFS-93 (lightweight), shock absorber
Lanyard Width (mm)15
Lanyard, Length (mm)1400
Lock mechanismIncluded
Mass (g)About 1320
MethodWoven rope

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With a one-touch buckle that is easy to put on and take off.
Insert the insertion plate into the main body and make a clicking sound to complete the installation.
It has a double safety structure in which the upper and lower release levers cannot be pushed unless the insertion plate is pushed in for removal.
If you adjust the belt length to your waist in advance, you can easily wear it.

Ulasan Produk

Tidak ada ulasan