Tsuyoron (Fujii Electric) Torso belt type fall arrest device One Hand Retra

Sebelum PPN:
Rp2.599.900 - Rp2.799.900
Spesifikasi
BuckleSlide buckle (lightweight)
HookFS-93 (light weight)
Lanyard1 hook
Lanyard, Length (mm)1450
Lock mechanismIncluded
Mass (g)About 1150
Maximum Working Load (kg)Up to 100 (equipment included)
TypeRewind type
Type of Shock AbsorberFirst kind
Waist Belt Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Equipped with the industry's first one-hand mechanism. This is the industry's first winder that can be operated with one hand from unwinding to storing the woven tape. Simply pull out a small amount of woven tape and it will automatically wind up. Can be used in work areas with a height of 6.75m or less.

Ulasan Produk

Tidak ada ulasan