Tsuyoron (Fujii Electric) Torso belt type fall arrest device Litra (one-touch buckle)

Sebelum PPN:
Rp2.299.900 - Rp2.999.900
Spesifikasi
Belt Width (mm)50
HookFS-90, shock absorber
Lanyard1 hook
Lanyard Width (mm)18
Lanyard, Length (mm)1400
MethodWoven rope
TypeRewind type
Type of Shock AbsorberFirst kind

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*The locking function of the reel part is not included.
Feature
Comes with a one-touch buckle that is easy to put on and take off. When the insertion plate is inserted into the main body and a "click" sound is heard, the installation is complete. It has a double safety structure in which the top and bottom release lever cannot be pushed unless the insertion plate is pushed in for removal. If you adjust the length of the belt to your waist in advance, you can easily wear it.

Ulasan Produk

Tidak ada ulasan