DIC PLASTIC SY-C type helmet SY-C series

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number68-1410-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Hat color: Navy blue *Visor color: Smoke *Head circumference (cm): 55.5-58.5 *Impact absorbing liner: Yes *Fall protection: Compliant *Ventilation holes: No *Grooves: Yes *Width (mm): 226 *Length (mm): 283 *Height (mm): 148 *Visor *Head circumference (cm): 55.5-58.5 *Regular self-inspection is required for electrical use. *Material/Finish: Hat body: ABS resin, Visor: Polycarbonate (PC) *Code number: 521-4095
Comes with a smoke visor for upward visibility.

Ulasan Produk

Tidak ada ulasan