DIC PLASTIC SYA-CSV Aero Mesh White/Orange SF Interior with KP

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number67-5657-09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
*Hat color: White *Visor color: Orange *Shield color: Clear *Head circumference (cm): 55.5-60 *Impact absorbing liner: Yes *Type: Tape interior *Ventilation holes: Yes *Equipped with a resin impact absorbing liner "Aero Mesh", with shield *Material/Finish: Hat body: ABS resin *Cannot be used for electrical work. *Country of origin: Japan *Code number: 361-0660
Instead of polystyrene foam, we have adopted a resin shock absorbing liner. The space inside the helmet has expanded, and the breathability has improved dramatically while maintaining the same shock absorbing performance. A temperature difference of -8°C has been achieved compared to when a foam liner is used. For protection from flying objects, falling objects, and crashes.

Ulasan Produk

Tidak ada ulasan