ESCO suspenders

Sebelum PPN:
Rp929.900
Spesifikasi
AS ONE Part Number65-5659-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The suspenders are attached directly to the body belt supporter, so they do not take up space.
Fall arrest equipment and belt supporter (EA998JB-15) are sold separately.
Comes with a silicone stopper to prevent the belt from slipping ★Active ring that flexibly responds to body movements Comes with a silicone stopper to prevent the belt from slipping
Feature
Specification
*Model number: YPS-BK *Suitable height: 155-165cm *Waist circumference: S (60-80cm) *Belt width: 46mm *Weight (g): 254 *Belt color: Black *Material: Main body/polyester, buckle/POM

Ulasan Produk

Tidak ada ulasan