Suzuki Latex Industry Spore Rolled Finger Cot Powder Pick

Sebelum PPN:
Rp589.900
Spesifikasi
Anti-slip EffectAnt (processing with texture)
Length (mm)63
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)0.1
TypeRoll type, less powder
With or Without PowderPowdered chicken

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
An industrial finger cot made of natural rubber that is soft and easy to wear. Please be assured that it does not use oil such as silicon. Easy to wear because the mouth is wrapped. A finger cot of the type that has been washed with powder and the powder has been removed (fine powder type).
Workability is improved because the fingertips have fine grain.

Ulasan Produk

Tidak ada ulasan