3M Soundproof earmuffs for helmets, black, sound insulation value/SNR 32dB, 1 set, left and right

Sebelum PPN:
Rp2.199.900
Spesifikasi
AS ONE Part Number67-4942-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New 3M PELTOR Pro TAC III speech-capable hearing protectors are available. See part numbers 123-8886, 123-8887, 123-8888, and 123-8889. Replacement hygiene kit, part number 778-5253. 3MTM PeltorTM Ear Defenders, 32 dB, Hi-Viz, Helmet Mounted. The 3MTM PeltorTM X4 Ear Defenders perfectly embodies PeltorTM standards through an attractive, simple design. These PeltorTM X4 Ear Defenders are packed with features that enhance your field productivity in addition to comfort and ease of wear. The soft, wide cushions are made with innovative foam for superior energy absorption, reducing pressure around the ears for increased comfort. High Performance: These high-performance ear defenders offer exceptional value for safety in extreme noise environments, with a 32 decibel (dB) SNR (single number rating). This rating reduces exposure to dangerous noise levels when properly selected and worn. X4 earmuffs are also exceptionally durable and moisture-resistant. The generously spaced capsule minimizes heat and moisture buildup. Rugged Design: X4 earmuffs are built to withstand daily wear and tear in harsh environments. The Hi-Viz black capsule headband and slim dual-hanger design ensure a secure fit and exceptional comfort. PeltorTM X4 Headband Ear Defenders feature a low-profile capsule design. This helmet-mounted design mounts directly to most safety helmets. Features and Benefits: High-performance hearing protection protects against high noise levels while maintaining a sleek, slim design. The innovative sealing ring provides superior protection, especially against low-frequency sounds. Slimmer and lighter than other high-attenuation earmuffs. Electrically insulated wire headband. Twin headband design reduces heat buildup for proper fit and balance. Helmet-mounted design for most safety helmets. Product Applications: Power plants, mining, airports, engine rooms, printing, cement manufacturing, production processes. Frequently Asked Questions: Why do I need ear defenders? Hearing protectors are designed to protect users from extreme noise levels. The cushion padding is made of a type of sound-blocking foam that absorbs sound waves and prevents them from reaching the eardrum. Some everyday tasks can be damaging or even devastating to hearing. Therefore, protective measures are important for tasks like mowing the lawn.
Feature
Specification
*Quantity: 1 set (right and left) *Series: X4 *Mounting type: Helmet *Single number rating (SNR): 32dB *Helmet-mounted: Yes *Product weight: 236g *Color: Black *RoHS compliance status: Not applicable *Code number: 778-5231

Ulasan Produk

Tidak ada ulasan