Koken Sakai Type BL-321H-02 Electric Fan-Equipped Respiratory Protective Equipment

Sebelum PPN:
Rp7.899.900
Spesifikasi
BatteryLithium ion secondary battery
FilterBRD-82
FunctionSilicone facepiece, voice transmitter, notification blower
Included AccessoriesBatteries, chargers
Mass (g)265 or less (including battery), mask body / average 257
Operating Time (hour)Approximately 3 (nominal), approximately 3-6 (actual)
Particle Collection Efficiency (%)99.97
PerformanceElectric fan / Large air volume type, Performance related to leakage rate / S class (0.1% or less), Filter material / PL3 (99.97% or more)
Rated Capacity1100mAh
Rated Voltage (V)3.7
Rechargeable TimesAbout 300 times
Recharging Time (hour)About 3
String TypeType SBW / SAW
TypeOther masks
Waterproof Protection GradeIP55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Electric fan endurance time / approx. 2000 hours
By pursuing "breathing technology" that sends air that precisely follows the waveform of your breathing, we have significantly reduced battery consumption, allowing for the use of a small battery and making the device lightweight and cordless.

Ulasan Produk

Tidak ada ulasan