Shigematsu Works Safety glasses goggle type LX-91/LX-92

Sebelum PPN:
Rp849.900 - Rp929.900
Spesifikasi
Solvent ResistanceReplacement eyepiece <07336>, replacement headband <07337>
Suitable ForReplacement eyepiece <07336>, replacement headband <07337>

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Can be disinfected with 70% ethanol. (Spray and wipe disinfection)
Feature
Goggles with innovative visibility.
A large eyepiece that allows you to see up, down, left and right.
The X-shaped frame moves flexibly to fit a variety of face shapes.
Wide 30mm headband for stability.
Provides space to pass the temples of vision correction glasses.
It has very strong anti-fog performance among the goggle-shaped Shigematsu.
Blocks 100% of UV rays up to 400nm.
The design is tailored to the shape of the Japanese face.
Since it is metal-free, it is lightweight.
LX-91 is equipped with a ventilator (ventilation port) and has a structure that prevents the interior from fogging up.
LX-92 does not have the same ventilator as LX-91, and has a structure that prevents dust from entering inside.
Use
Debris disposal from demolition and renovation of buildings, etc. PM2.5, yellow sand, pollen, house dust, etc. BC disaster level D * According to the Ministry of Internal Affairs and Communications Fire and Disaster Management Agency's "Manual for Activities by Firefighting Agencies in the Event of Chemical or Biological Disasters". Decontamination work countermeasures, pesticide spraying work, prevention of suspended dust and liquid splashes, other general work (flying objects, etc.) Volcanic ash countermeasures Management of special work using relaxor ceramic fiber (RCF), etc. Nanomaterial manufacturing and handling work Indium compound countermeasures Asbestos-related work Dioxin countermeasures Infectious disease countermeasures Livestock inspection Sterilization and disinfection work

Ulasan Produk

Tidak ada ulasan