Tanizawa Seisakusho Retractable lanyard for full harness, 140kg capacity

Sebelum PPN:
Rp3.899.900
Spesifikasi
Drop Distance (m)5.3
LanyardType 2
Lanyard, Length (mm)1040~1640
Mass (g)740
Maximum Working Mass (kg)140
Type of Shock AbsorberSecond type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Do not use a product that has been subjected to a major impact, even if there is no visible change in appearance. *Please be sure to check the instruction manual before use.
Feature
A lightweight lanyard for full harnesses with a second-class shock absorber. The lanyard is 1,600mm long and has a usable weight of 140kg.

Ulasan Produk

Tidak ada ulasan