ESCO Respiratory protection equipment with electric fan EA800MR series

Sebelum PPN:
Rp8.299.900 - Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a next-generation model with improved ventilation efficiency and enhanced breathing tracking performance.
Feature
Specification
*Collection efficiency: 99.97% or more*Electric fan performance: High air volume type*Leakage rate: S class (0.1% or less)*Filter material performance: PL3*Weight: 343g or less (including battery)*Power source: 7.4V lithium-ion secondary battery (1620mAh)*Charging time: Approximately 3 hours*Nominal operating time: Approximately 8 hours*Actual operating time: Approximately 8 to 17 hours*Electric fan durability time: Approximately 2,000 hours*Number of times it can be recharged: Approximately 300 times*Nationally certified product (No. TP103)*Battery and charger included*Dioxin (Level 1)*Asbestos removal*Indium handling*RCF handling*Highly waterproof to prevent water from entering (equivalent to IPX4)*Built-in "voice transmitter" to make conversation clearer*Equipped with "Auto ON/OFF" function that automatically starts the fan when you start breathing*Warns with "notification fan" when the battery level is low while wearing

Ulasan Produk

Tidak ada ulasan