ESCO Respiratory protection equipment with electric fan EA800MR series

Sebelum PPN:
Rp21.999.900
Spesifikasi
AS ONE Part Number65-9284-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a next-generation model with improved ventilation efficiency and enhanced breathing tracking performance.
Feature
Specification
*Collection efficiency: 99.97% or more*Leakage rate: S class (0.1% or less)*Filter material performance: PL3*Weight: 774g or less (including battery)*Power source: 7.4V lithium-ion secondary battery (1620mAh)*Charging time: Approximately 3 hours*Nominal operating time: Approximately 7.5 hours*Actual operating time: Approximately 8 to 14.5 hours*Electric fan durability: Approximately 2,000 hours*Number of times it can be recharged: Approximately 300 times*Accessories: Battery, charger, drip-proof cover, fan unit cover, moisture-absorbing sponge type E*Nationally certified product (TP No. 20)*Dioxin (Level 1)*Asbestos removal*Indium handling*RCF handling*Clear conversation

Ulasan Produk

Tidak ada ulasan