Koken Respiratory protection equipment with electric fan BL-351U-04 Battery and charger included

Sebelum PPN:
Rp10.999.900
Spesifikasi
Accuracy GradeS class (based on leakage rate)
DurabilityElectric fan life: Approximately 2000 hours
Included AccessoriesRechargeable battery, charger
Mass (g)338 or less
Operating Time (hour)About 8-17
Particle Collection Efficiency (%)99.99
Rated Voltage (V)7.4
StandardPL3
TypeHigh-volume PAPR/half-face type
WaterproofIPX4 equivalent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By replacing the filter, you can take measures against both organic gases and dust.
Highly waterproof to prevent water from entering. Built-in "voice transmitter" for clearer conversation.
"Auto ON/OFF" function that automatically turns on the fan when you start breathing.
When the battery level is low, the device will warn you with an airflow warning.
Protection factor: 300
Use
Respiratory protection equipment with electric fan, nanomaterial

Ulasan Produk

Tidak ada ulasan