3M Full Safety Body Harness Protector with Telescoping Lanyard Lightweight Set

Sebelum PPN:
Rp3.399.900 - Rp4.199.900
Spesifikasi
Back TypeX type
Belt Width (mm)44
Body BeltNone
ColorBlack
Lanyard Length (m)1.2 (contracted), 1.7 (extended)
Maximum Working Mass (kg)130
SizeM/L
Thigh BucklePass through
TypeFull harness/retractable
Type of Shock AbsorberNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a lightweight and economical model that reduces strain while wearing it.
This is a comfortable and safe design that distributes the load across the entire pelvis when preventing a fall.
It uses a metal pass-through buckle that is resistant to deterioration from sunlight and rainwater.
The label section is provided with a cover to protect important label information such as the manufacturing date and specifications from dirt and wear for a long period of time.
The adjustment range is large, so the M/L size can accommodate people with larger bodies.
The lanyard is lightweight and retractable, so it won't get in the way.
The foldable shock absorber effectively absorbs shock when dropped.
For fall prevention at aerial work such as construction sites and factories
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan