3M Full Safety Body Harness Protector and Retractable Lanyard Lightweight Set

Sebelum PPN:
Rp4.599.900 - Rp6.899.900
Spesifikasi
Lanyard Length (m)1.5 (when extended)
Maximum Working Mass (kg)130
SizeM/L
Thigh BucklePass through
Type[Lanyard] Type 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a lightweight and economical model that reduces strain while wearing it.
This is a comfortable and safe design that distributes the load across the entire pelvis when preventing a fall.
It uses a metal pass-through buckle that is resistant to deterioration from sunlight and rainwater.
The label section is provided with a cover to protect important label information such as the manufacturing date and specifications from dirt and wear for a long period of time.
The adjustment range is large, so the M/L size can accommodate people with larger bodies.
The lanyard is lightweight and retractable with a locking function.
In the event of a fall, the reel will lock immediately upon impact, minimizing the fall distance.
For fall prevention at aerial work such as construction sites and factories
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan