MIDORI ANZEN PE helmet (MP type)

Sebelum PPN:
Rp429.900 - Rp469.900
Spesifikasi
Head Circumference (cm)55~62
Height (mm)146
Length (mm)261
String TypeOne touch
TypeMP type
Width (mm)222

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Not compatible with all solvents and chemicals. * Do not use in a hot workplace. * Regular self-inspection is required when using for electricity.
Feature
Specification
With shock absorbing liner / RA band / M type one-touch chin band
A polyethylene helmet with excellent chemical resistance. It is ideal for workplaces and painting work where solvents and chemicals adhere, and also supports electrical work. RA band specifications that are easy to size and fit perfectly on the head. The detachment prevention mechanism (ear cord that fixes the chin strap) prevents the helmet from slipping or falling off due to impact from the front and back.
Use
For flying / falling objects / electricity, for electrical insulation (working voltage 7000V or less)

Ulasan Produk

Tidak ada ulasan