MIDORI ANZEN PC helmet with clear visor and KP Samurai II SC-21PCL RA3 KP SAMURAI-II series

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*PC (Polycarbonate)*470g*Head circumference: 52.5-63cm*Hat body: White*Visor: Clear*Nationally certified product*Flying/falling object/crash protection/electrical use
The visor part adopts a bend (bow) & short shape that provides a clear upward view with less distortion. , The ear straps that secure the chin band prevent the helmet from slipping or falling off due to impacts from the front and back. , RA band = flexible material and a curved shape that fits just right to wrap around the back of the head. Prevents the helmet from wobbling. , It is a tape interior type that can be put on and taken off relatively easily. The interior can be easily cleaned and used comfortably. , KP is a shock absorbing pad made of polystyrene foam and other materials that is attached inside the helmet. By attaching KP, you can reduce the impact on the head. , A rain guard (rain drip prevention groove) is provided around the hat body, which is effective for outdoor work in rainy weather. , * This product is not a riding hat. Do not use on bicycles, motorcycles, etc.

Ulasan Produk

Tidak ada ulasan