MIDORI ANZEN PC helmet SC-11P series

Sebelum PPN:
Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*PC (Polycarbonate)*520g*Head circumference: 55-62cm*Accessories: Complete interior (RA band, hammock, ear straps, chin band)*KP (Impact absorbing liner)*Shield face mask (retractable disaster prevention face mask)*Nationally certified product*Protection against flying and falling objects/falls/electrical
The strong and sharp rib shape that wraps around from the head to the side improves the strength balance of the helmet body and disperses impact. ,KP: Impact absorbing liner made of polystyrene foam. Used for protection in the event of a fall, its high impact absorption performance reduces the impact value. ,For disaster prevention, it uses hard-coated polycarbonate that is resistant to scratches and impacts. Can be used with glasses and masks. ,Ear straps that secure the chin band prevent the helmet from slipping or falling off due to impacts from the front and back. ,RA band: Flexible material and curved shape that fits just right to wrap around the back of the head. Prevents the helmet from wobbling. ,A rain guard (rain drip prevention groove) is provided around the helmet body, which is effective for outdoor work in rainy weather. ,*This product is not a riding hat. Do not use on bicycles, motorcycles, etc.

Ulasan Produk

Tidak ada ulasan