MIDORI ANZEN PC helmet ID card holder, Windflow, clear visor, shield face SC-19PCLSID RA3-UP4 series

Sebelum PPN:
Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*PC (Polycarbonate)*600g*Head circumference: 52.5-63cm*Accessories: Complete interior (RA band, hammock, ear straps, chin band)*Shield (retractable disaster prevention mask)*Nationally certified product*For protection against flying and falling objects/falls/electricity*ID card compatible size: Height = 59-63mm, Width = max. 95.5mm, Thickness = max. 0.6mm
The helmet uses a new double-layered pad instead of the styrofoam that caused stuffiness. The space inside the helmet has expanded, and breathability has been significantly improved. In addition, the use of elastomers has been designed to disperse impacts. ,Since everything is made of resin, it can be washed with water as is. It prevents the adhesion of dirt and odors that bother you, and you can use it comfortably every day. ,The retractable disaster prevention surface uses hard-coated polycarbonate that is resistant to scratches and impacts. Can be used with glasses and masks. ,The use of ear straps to secure the chin band prevents the helmet from slipping or falling off due to impacts from the front and back. ,RA band: Flexible material and a curved shape that fits just right to wrap around the back of the head. Prevents the helmet from wobbling. ,The front, back, left and right ventilation (ventilation holes) effectively reduce stuffiness around the head. Contributes to safe and comfortable work. ,A rain guard (rain drip prevention groove) is provided around the helmet body, which is effective for outdoor work in rainy weather. ,*This product is not a riding hat. Do not use on bicycles or motorcycles. *The shield (face shield) is to protect the eyes and face from flying objects, flying dust, chemical splashes, etc. Never use for welding work (infrared rays) or laser light work. *ID cards made of hard materials such as credit cards cannot be used.

Ulasan Produk

Tidak ada ulasan