3M No.2091 Replacement Filter Media

Sebelum PPN:
Rp8.299.900
Spesifikasi
Particle Collection Efficiency (%)99.9
Particle Collection Efficiency (%) (Average Measured Value)99.9 or more
StandardRL3
Suitable For6000 series
Suitable Respirator6000F/2091-RL3,6000/2091-RL3,6000DDSR/2091-RL3,FF-400J/2091-RL3
TypeReplaceable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since air is taken in from the entire surface of the filter material, the intake resistance is low and breathing is very easy.
Dioxins work Protective equipment category level 1, asbestos removal work Protective equipment category 3, nanomaterials, indium compound handling work, etc.
Feature
Specification
Hanging specification

Ulasan Produk

Tidak ada ulasan