Reable Nitrile PF400mm Blue Powder Free

Sebelum PPN:
Rp839.900
Spesifikasi
ColorBlue
Food Sanitation ActConformity
Overall Length (mm)400
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeXL
Thickness (mm)0.18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. The super long type with a total length of 40cm covers up to the elbow, more reliably preventing body hair from falling out.
2. Clean pack packaging makes it ideal for clean work.
3.It complies with the Food Sanitation Act, making it ideal for food processing.

Ulasan Produk

Tidak ada ulasan