Reable Gloves Nitrile PF Deluxe Long Blue Powder Free (Sarung Tangan)

Sebelum PPN:
Rp339.900
Spesifikasi
ColorBlue
Food Sanitation ActConformity
Length (mm)290
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)0.12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. Long type prevents water from entering and body hair falling. 2. Moderately thick, perfect for a variety of tasks. 3. The inside of the small box is packed in a bag, so it can be carried around in a bag. 4. Blue color makes it easy to identify even if it gets mixed up with food or ingredients.

Ulasan Produk

Tidak ada ulasan