MIDORI ANZEN Midori Anzen Sneaker High Grip H-100C 29.0cm Series

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number67-6902-85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Size: 29.0cm*Color: Black*Toe cap: None*Upper: Artificial leather*Sole: Synthetic rubber*EVA insole (antibacterial and deodorizing)*Width: EEE*Code number: AG6606
The secret to its slip-resistance is the triple effect of a specially blended material, a slip-resistant sole design, and a reinforced structure that supports it, achieving the highest slip-resistance performance of Class 5 as stipulated in the Technical Guidelines for Safety Shoes and Work Shoes. , The design is designed to be less likely to clog, preventing a decrease in slip resistance due to clogging of the sole. , *Dimensions, capacity, weight, shape, strength, finish, etc. may vary slightly.

Ulasan Produk

Tidak ada ulasan