MIDORI ANZEN Light Work Cap with Ventilation Holes SCL-100A (Topi Kerja Ringan)

Sebelum PPN:
Rp299.900
Spesifikasi
Head Circumference (cm)53~62
Height (mm)119
Length (mm)264
Mass (g)165
Width (mm)194

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Cannot be used in an environment where nationally certified products should be used. * Chin strap (ear chin strap for SCL) is sold separately.
Feature
Specification
With vent / Lightweight RA band
It weighs about 165g and is super lightweight. It can be washed with water and can always be used in a clean state. Comes with ventilation holes to reduce stuffiness. It is a lightweight RA band specification that is easy to size and fits perfectly on the head. It is an interior design that pursues wearing comfort.
Use
Head protection for light work

Ulasan Produk

Tidak ada ulasan