MIDORI ANZEN Light Work Cap SCL-300A (Topi Kerja Ringan)

Sebelum PPN:
Rp399.900
Spesifikasi
Head Circumference (cm)53~62
Height (mm)146
Length (mm)275
Mass (g)208
Width (mm)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Cannot be used in an environment where nationally certified products should be used. * Chin strap (ear chin strap for SCL) is sold separately.
Feature
Specification
Lightweight RA band
It can be washed with water and can always be used in a clean state. A bend-shaped visor ensures visibility. It is a lightweight RA band specification that is easy to size and fits perfectly on the head.
Use
Head protection for light work

Ulasan Produk

Tidak ada ulasan