Tsuyoron (Fujii Electric) Lanyard G blade for full harness type anti-falling instrument

Sebelum PPN:
Rp3.599.900
Spesifikasi
ColorBlack
HookFS-93SV (Lightweight / SV rotation), Shock absorber, Carabiner FS-21KS
Lanyard, Diameter (mm)11
Lanyard, Length (mm)1700
Mass (g)About 1225
Maximum Working Load (kg)Up to 100 (equipment included)
MethodG blade
Product Typedouble
Rope SpecificationRope type
TypeFor full harness type
Type of Shock AbsorberFirst kind

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
G-blade rope that does not lose its shape or shrink and does not cause kink.

Ulasan Produk

Tidak ada ulasan