MIDORI ANZEN Gloves High Grip MHG134 Black x Green (Sarung Tangan)

Sebelum PPN:
Rp57.900
Spesifikasi
ColorList: Gray, Black/Green
Gauge No.13
Middle Finger Length (cm)8.1
Overall Length (cm)23.5
Palm Circumference (cm)19.2
SizeL
Thickness (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The natural rubber liner with special anti-slip treatment and its surface design provide excellent grip.
In addition to the back of the hand being unlined, the palm area is also breathable and comfortable.
The fabric is made of polyester, which provides a smooth wearing feel.
Use
For transportation, civil engineering, cleaning, warehousing, horticulture, etc.

Ulasan Produk

Tidak ada ulasan